3.3 W, BA10, Candelabra Screw (E12), PK6

  • Mfr # CFC40/927CA/FIL/6

  • Zoro # G506284024


product price:  $15.99
/pk 6, $2.67/ea

Key Features

Voltage
120V AC
Watts
3.3 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA10
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFC40/927CA/FIL/6
Zoro #
G506284024
UPC #
-
Country of Origin
China

Dimensions

Length
4 1/3 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 1/3 in
Bulb Dia.
1 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.3 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA10
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Green Certification or Other Recognition
UL Energy Efficiency Certified
Compliance Type
CEC Title 20
Rough Service
No
For Enclosed Fixtures
Yes
Light Color
White
Energy Star Compliant
Yes
Standards
RoHS Compliant
Wattage Equivalency
3.3W INC
Color Rendering Index
90
For Use With
Garage lighting
Shatter-Resistant
No
Features
Energizing Crisp Daylight Color Illuminates Fine Details with Invigorating Cool Light, Exposed Filament Look Lends a Touch of Elegance to Chandeliers, Full Range Dimming with Even Light Distribution, Highest Quality Energy Efficient Light Compliant with California Title 20 Energy Efficiency Standards
Bulb Finish
Clear
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
40 W
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.