Line Voltage Mechanical Thermostat, Heat or Cool, 30 to 110F, 3.5F Differential, 24 to 277V AC, 1C/1H

  • Mfr # A19BAC-1C

  • Zoro # G5063143


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A19BAC-1C
Zoro #
G5063143
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-1/8 in
Overall Height
4-3/8 in
Overall Depth
1-13/16 in

Details

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
30 to 110 Degrees F
Voltage
24 to 277V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Standards
CSA LR948/4813 02, UL E6688
Locked Rotor Amps @ 120V
96 A
Inductive Amps @ 240V
6 A
Contact Rating Resistive @ 240V
22 A
Enclosure Type
Steel
Locked Rotor Amps @ 240V
48 A
Inductive Amps @ 120V
10 A
Number of Switches
1
Includes
Remote Sensing Bulb
Contact Rating Resistive @ 120V
22 A
Sensor Type
Hydraulic Air Coil
Number of Relay Inputs
1
Inductive Amps @ 208V
6 A
Contact Rating Resistive @ 277V
22 A
Number of Relay Outputs
1
Maximum Control Temperature
110 Degrees F
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
95 Degrees F
Temperature Sensitivity
+/-2 Degrees F
Temperature Scale
Fahrenheit
Minimum Control Temperature
30 Degrees F
Number of Poles
1
Full Load Amps @ 240V AC
8 A
Full Load Amps @ 120V AC
16 A
Enclosure NEMA Rating
1
Differential Type
Fixed
Enclosure Finish
Galvanized
Enclosure Color
Gray
Pilot Duty Rating
125 VA
Temperature Differential
3.5 Degrees F
Housing Material
Steel
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8a, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 4-3/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.