Shop JOHNSON CONTROLS
See all product information
Create Account
Heavy Duty Line Voltage Thermostat, 40-90 Degrees F, 22 A, Beige/White, 5in L x 3in W x 3in H
- Mfr # M6051
- Zoro # G310033818
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Overall Height
3 in
Overall Width
3 in
Enclosure Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6051
- Zoro #
- G310033818
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Line Voltage Thermostat
- Enclosure Color
- Beige
Dimensions
- Overall Length
- 5 in
- Overall Height
- 3 in
- Overall Width
- 3 in
Description
Also can be used as a 22 Amp. Elec heat tamper proof control. Mounts horiz. Or vert.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.