Hard Hat, Omega II, HDPE, 6 Point Pinlock, Type 1, Class E, Green
Mfr # 19302
Zoro # G5063362
product price:Â $29.15
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2" to 8"
Series
Omega II
Suspension Adjustment Type
Pinlock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19302
Zoro #
G5063362
UPC #
720609193025
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Color Glow-in-the-Dark, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.