Eyewash Station in White

  • Mfr # 711005

  • Zoro # G5063572


product price:  $69.15
/ea

Key Features

Height
4 in
Width
19 in
Color
White
Includes
(2) 32 oz Eyewash Bottles
Shelf Life
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711005
Zoro #
G5063572
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
19 in
Bottle Size
32 oz
Depth
13 in
Housing Height
4 in
Housing Depth
13 in
Housing Width
19 in

Details

Item
Single Use Eyewash Station
Color
White
Includes
(2) 32 oz Eyewash Bottles
Shelf Life
1 yr
Housing Included
Yes
Housing Capacity
2
Number of Bottles Included
2

Description

Single Use Eyewash Station, Bottle Size 32 oz, Housing Capacity 2, Housing Depth 13 in, Housing Height 4 in, Housing Width 19 in, Includes (2) 32 oz Eyewash Bottles, Number of Bottles Included 2, Shelf Life 1 yr, Color White, Housing Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.