Deck Screw, #14 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 100 PK

  • Mfr # V05608-PR-100

  • Zoro # G506358473


product price:  $307.99
/pk 100, $3.08/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Screw Size
#14
Material
316 Stainless Steel
Finish
Green
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V05608-PR-100
Zoro #
G506358473
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
4 in

Details

Head Type
Flat
Drive
Square
Material
316 Stainless Steel
Finish
Green
Item
Deck Screw
System of Measurement
Inch

Description

#14x4" Marine Gr Type 316 St. Steel Deck Screw Square Drive, Bugle Hd Type 17,2-3/4" L, #14 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products