
Haven 21'' Flush Mount - Black Finish
Mfr # HVNF21MBBK
Zoro # G506376620
product price:Â $300.00
/ea
Free Shipping & Returns
Key Features
Length
5.75
Width
7
Lamp Type
A19
Voltage
120V
Height
5.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HVNF21MBBK
Zoro #
G506376620
UPC #
37949494645
Country of Origin
China
Dimensions
Length
5.75
Width
7
Height
5.75
Diameter
21
Details
Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Black
Glass Color
Black
Item
Flush Mount
Housing Material
Steel, Acrylic
Max. Fixture Wattage
60
Fixture Type
Flush Mount
Fixture Shape
Drum
Lamp Included
No
Lighting Certification
ETL||cETL, Title 20, Prop 120
Features
Bulb Type
Replaceable Bulb
Power Source
Hardwired
Slope Ceiling Adaptable
No
Shade Type
Drum
Damp/Wet Rating
ETL||cETL Damp
Description
Add a touch of warm, ambient light to your most delicate indoor spaces with the AFX Haven Flush Mount. This indoor flush mount fixture is designed with a metal geometric pattern accent, making it perfect for a variety of interior design schemes. Light also effortlessly flows trough the full white acrylic diffuser on the side and bottom. Use this flush-to-the-ceiling light fixture to boost the look of any hallway, bedroom or living room space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.