LED, 15 W, A19, Medium Screw (E26), PK4

  • Mfr # LED15DA19/830-4PK

  • Zoro # G506382287


product price:  $35.19
/pk 4, $8.80/ea

Key Features

Voltage
120V AC
Watts
15 W
Bulb Shape
A19
Bulb Housing
Polycarbonate
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED15DA19/830-4PK
Zoro #
G506382287
UPC #
662049523812
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
4 2/3 in
Overall Length
4 2/3 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
15,000 hr
Light Technology
LED
Wattage Equivalency
100W INC
Compliance Type
N/A - not compliant with CEC standards
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Plug and Play
Bulb Minimum Starting Temperature
-4 Degrees F
Series
A-Line
Bulb Designation
LED15DA19/830-4PK
Bulb Primary Application
General Purpose
Lighting Certification
ENERGY STAR
Color Rendering Index
80
For Enclosed Fixtures
No
Standards
cULus
Bulb Finish
Frosted
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Features
Low Energy and Longer Life Replacement
Rough Service
No
Energy Star Compliant
Yes
Light Distribution
Omnidirectional
Shatter-Resistant
No
For Use With
Damp Environments
Light Color
White
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
104 Degrees F

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.