IP Camera, Miniature Turret, 4MP HD Res.

  • Mfr # VIS-P4TXIR28

  • Zoro # G5063970


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

For Use With
Network Video Recorders
Includes
Mounting Hardware
HD Resolution
4 MP
Camera Type
Color
Camera Design
Turret
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIS-P4TXIR28
Zoro #
G5063970
UPC #
-
Country of Origin
China

Dimensions

Focal Length
2.80 mm
IR Illuminator Wavelength
850 nm
Diameter
5 in
Depth
3 45/64 in
Overall Height
3 3/4 in
Overall Diameter
5 in
Minimum Focal Length
2.8 mm
Maximum Focal Length
2.8 mm

Details

For Use With
Network Video Recorders
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
4 MP
Camera Type
Color
Camera Design
Turret
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0 lux IR On, 0.02 lux
Power Consumption
5.5 W
Luminance Factor
0 Lux IR On, 0.02 Lux
Power Supply
Included
Scanning
Progressive
Pixels
2592 x 1520
IP Rating
IP67
Mount
Ceiling, Pendant, Surface
Illumination
Yes
Camera Body Color
White
Operating Temp. Range
-31 Degrees to 140 Degrees F
Indoor / Outdoor
Indoor/Outdoor
Day/Night Capable
Day/Night
Detection Range
0 to 98 ft
Features
Cloud Upgradeable
S/N Ratio
More than 52dB
Output Type
No Outputs Included
Input Type
No Inputs Included
Maximum Operating Temperature
140 Degrees F
Body Color
White
Resistance Properties
Weather Resistant
Maximum Detection Distance
98 ft
Resolution
4MP
Minimum Light Level
0 lux
Image Sensor
1/3 CMOS
Color Display
Color
Includes Power Supply
Yes
Minimum Viewing Angle
44.9 Degrees
Minimum Operating Temperature
-31 Degrees F
Night Capable
Day and Night
Lens Type
Fixed
Maximum Viewing Angle
111.1 Degrees
Indoor/Outdoor Usage
Outdoor
Voltage
12V DC
Operating Voltage
12V DC

Description

IP Camera, Camera Design Turret, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 111.1 Degrees , Minimum Viewing Angle 44.9 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Cloud Upgradeable, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.