Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 in. x 6 in. Cabinet Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT212

  • Zoro # G506399377


product price: $13.97
/ea

Key Features

Tip Style
Cabinet
Shank Length
6 in
Finish
Chrome
Handle Material
Acetate
Handle Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT212
Zoro #
G506399377
UPC #
452426001200
Country of Origin
United States

Dimensions

Tip Size
3/16"
Shank Length
6 in
Overall Length
10 in
Handle Length
3.7 in
Size
3/16"
For Fastener Size
3/16" Cabinet
Shank Diameter
19/100 in

Details

Item
3/16" Cabinet 6" Cushion Grip Screwdriver (USA)
Tip Style
Cabinet
Finish
Chrome
Handle Material
Acetate
Handle Color
Black, Red
Handle Type
Cushion Grip
Includes
3/16" Cabinet 6" Cushion Grip Screwdriver (USA)
Insulated
No
ESD Safe
No
Corrosion Resistant
Yes
Screwdriver Tip Style
Flat
Tip Style Group
Cabinet Tip
Shank Shape
Round
Shank Material
Boron-Infused Steel
Ratcheting
No
Tip Finish
Chrome
Grip Style
Cushion
Measurement Type
SAE
Shank Finish
Chrome
Slotted Screwdriver Tip Shape
Cabinet
Non-Sparking
No
Replaceable Shank
No
Tether Ready
Yes
Magnetized Tip
No
Non-Magnetic
Yes
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Fastener-Holding Type
Friction
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank

Description

Screwdriver, Tip Size 3/16 in, Cabinet, Cushion, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.