Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in. Diagonal Cutting Pliers with Dipped Grip (Made in USA)

  • Mfr # MT507

  • Zoro # G506399407


product price: $33.97
/ea

Key Features

Material
Steel
Handle Type
Dipped Grip
Features
Lasting Edge Laser-Hardened, Lifetime Guarantee
Jaw Width
1 1/4 in
Jaw Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT507
Zoro #
G506399407
UPC #
452425954710
Country of Origin
United States

Dimensions

Overall Length
7"
Jaw Length
3/4 in
Jaw Width
1 1/4 in
Jaw Thickness
3/8 in
Maximum Wire Cutting Diameter
19.9 mm
Cutter Length
3/4 in
Size
7"

Details

Item
Dipped Grip Plier
Material
Steel
Handle Type
Dipped Grip
Features
Lasting Edge Laser-Hardened, Lifetime Guarantee
Application
Bolt Cutting, Nail Cutting, Nail Pulling, Wire Cutting, Staple Pulling
Handle Color
Red
Gripping Surface
Dipped Grip
Insulated
No
Joint Type
Lap
Jaw Type
Diagonal
Insulated / Uninsulated
Uninsulated
Finish
Coated
Voltage Rating
Not Rated
High Leverage
Yes
Cut Profile
Flush
Handle Style
Dipped Grip
Weight
0.49 lb
Head Type
Straight
Material Applications
Bolt, Nails, Wire
Includes Voltage Detection Module
No
Additional Tool Functions
Nail Pulling, Staple Pulling, Wire Cutter
ESD-Safe
No
Cutter Type
Diagonal Cutting Pliers
Grip Style
Standard Cushion
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Includes Adjustable Stop
No
Maximum Jaw Opening
3/4 in
Grip Material
Plastisol
Steel Type
Press-Forged Steel
Jaw Opening Type
Manual
Blade Material
Steel
Head Offset Angle
0 Degrees
Cutter Location
Tip
For Wire/Cable Type
ACSR, Music Wire, Non-Metallic Sheathed Cable, Solid Wire, UTP Cable
Tether Ready
Yes
Plier Material
Steel
Nose Shape
Oval

Description

Dipped Grip Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 in, Maximum Jaw Opening 3/4 in, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.