First Aid Kit and Housing, Metal Cabinet, 203 Components, 100 People Served
Mfr # 746004-021
Zoro # G506430605
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Color
White
Housing Material
Metal
Number of Components
203
Housing Type
Cabinet
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
746004-021
Zoro #
G506430605
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3.25 in
Height
14.25 in
Depth
13.75 in
Housing Height
14 1/4 in
Housing Depth
13 3/4 in
Housing Width
3 1/4 in
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Corporate Office; Industrial Facilities, Number of People Served 50, Number of Components 203, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (10) Moleskin, (10) Patch Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Tapes, (2) Trauma Pads, (20) Gauze Pads, Burn Dressing, Cold Pack, Elastic Bandage, Gauze Roll, Triangular Bandage
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.