Shop ZORO SELECT

Food Grade Natural Rubber Tubing

  • Mfr # ZUSA-HT-7137
  • Zoro # G506435204

product price: 
$
89.59
/ea

Key Features

Wall Thickness
0.125 in
Standards
FDA
Material
Natural Rubber
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7137
Zoro #
G506435204
UPC #
193005270988
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Inside Diameter
10 in
Outside Diameter
10 1/4 in
Overall Length
1 ft
Wire Rope Length
1 ft
Length
1 ft

Details

Standards
FDA
Material
Natural Rubber
Item
Tubing
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
No
Clarity
Opaque
Autoclavable
No
Flexibility
Flexible
Tube Form
Coil
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Hardness
Shore A 45
Stripe Color
No Stripe
Maximum Operating Temperature
180 Degrees F
Application
Water
System of Measurement
Inch
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Color
White
Resistance Properties
Wear Resistant
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Shell Material
Natural Rubber
Wire Color
White

Description

Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 10 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 1/4 in, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.