Shop PARKER

Tubing, Yellow, Overall 500 ft L

  • Mfr # E-64-Y-0500

  • Zoro # G506438991


product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Maximum Operating Temperature
150 Degrees F
Flexibility
Flexible
Material
Polyethylene
Stripe Color
No Stripe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-64-Y-0500
Zoro #
G506438991
UPC #
-
Country of Origin
United States
Item
Tubing
Maximum Operating Temperature
150 Degrees F
Flexibility
Flexible
Material
Polyethylene
Stripe Color
No Stripe
Weight per Foot
0.025 lb/ft
For Fluid Type
Air, Potable Water, Water
Hardness
Shore D 45
Autoclavable
No
Maximum Operating Pressure
125 psi @ 150 Degrees F
Color
Yellow
For Location
Indoor
Burst Pressure
500 psi
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Potable Water Use
Yes
System of Measurement
Inch
Jacket Color
No Jacket
Tube Form
Coil
Features
Made from 100% Virgin Resin Material
Reinforcement
Not Reinforced
For Environment
Chemical
Application
Air, Chemical, Fluid
Industry Application
Pneumatics
Clarity
Opaque
Resistance Properties
Crack Resistant
Fitting Compatibility
Compression, Push-to-Connect
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Minimum Operating Temperature
-80 Degrees F
Coil Weight
12.5 lb

Description

Tubing, Application Air, Chemical, Fluid, Color Yellow, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.