Shop PARKER

Tubing, Natural, Overall 100 ft L

  • Mfr # E-6X1-0100

  • Zoro # G506439011


product price: 
$
56.75
/ea

Key Features

Wall Thickness
1 mm
Industry Application
Pneumatics
Hardness
Shore D 45
Maximum Operating Pressure
125 psi @ 150 Degrees F
Maximum Operating Temperature
150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-6X1-0100
Zoro #
G506439011
UPC #
-
Country of Origin
United States
Item
Tubing
Industry Application
Pneumatics
Hardness
Shore D 45
Maximum Operating Pressure
125 psi @ 150 Degrees F
Maximum Operating Temperature
150 Degrees F
Jacket Color
No Jacket
Coil Weight
1.9 lb
For Location
Indoor
Application
Air, Chemical, Fluid
For Fluid Type
Air, Potable Water, Water
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Resistance Properties
Crack Resistant
For Environment
Chemical
Stripe Color
No Stripe
Tube Form
Coil
Weight per Foot
0.013 lb/ft
Color
Beige
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Autoclavable
No
Burst Pressure
500 psi
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Minimum Operating Temperature
-80 Degrees F
Features
Made from 100% Virgin Resin Material
System of Measurement
Metric
For Potable Water Use
Yes
Flexibility
Flexible
Material
Polyethylene
Clarity
Opaque

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Ratings & reviews