Tubing, Black, Shore A 95, 1/4" I.D.

  • Mfr # 95UFS-64-BLK-025

  • Zoro # G506439134


product price:  $77.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Resistance Properties
Abrasion Resistant, UV Resistant
Autoclavable
No
System of Measurement
Inch
Industry Application
Automation, Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UFS-64-BLK-025
Zoro #
G506439134
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in

Details

Item
Tubing
Color
Black
Resistance Properties
Abrasion Resistant, UV Resistant
Autoclavable
No
System of Measurement
Inch
Industry Application
Automation, Automotive
Material
Polyurethane
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
No
Flow Application
Fluid Handling, Industrial Pneumatics
Hardness
Shore A 95
For Fluid Type
Air, Non Potable Water
For Location
Indoor, Outdoor
Maximum Operating Pressure
155 psi
For Environment
Marine
For Potable Water Use
No
Stripe Color
No Stripe
Material Trade Name
UV Resistant Polyurethane
Clarity
Opaque
Burst Pressure
465 psi
Application
Air
Maximum Operating Temperature
180 Degrees F
Coil Weight
1.1 lb
Flexibility
Flexible
Tube Form
Self-Retracting Coil
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Black, Hardness Shore A 95, Inside Diameter 1/4 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 23 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.