Reduced Pressure Zone Backflow Preventer

  • Mfr # 1-975XL2

  • Zoro # G5064446


product price:  $1,139.99
/ea
Free Shipping & Returns

Key Features

Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
5 1/8 in
Pipe Size
1"
Series
Wilkins 975XL2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-975XL2
Zoro #
G5064446
UPC #
612052069623
Country of Origin
China

Dimensions

Width
5 1/8 in
Pipe Size
1"
Length
13 in
Size
1 in
Overall Height
8.5 in
Overall Width
5.13 in
Overall Length
13 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Check Valve Length
7 3/4 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Series
Wilkins 975XL2
Max. Temp.
180 Degrees F
Connection
FNPT
Max. Pressure
175 psi
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC Listed, NSF/ANSI 61, Safe Drinking Water Act Compliant
Compliance
ASSE 1013, C511
Material of Construction
Low Lead Cast Bronze
Flow
80 gpm
Spring Material
Stainless Steel
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Includes Strainer
No Strainer
Handle Material
Stainless Steel
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Hazard Protection Level
High Health Hazard
Shut-Off Valve Included
Ball Valve
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Mounting Orientation
Horizontal
Connection Type - Side 1
NPTF
Connection Type - Side 2
NPTF
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Valve Series
975XL2

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.