Class 2, Lime, Hook-and-Loop, Mesh, Non-

  • Mfr # 786F67

  • Zoro # G506451815


product price:  $5.29
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786F67
Zoro #
G506451815
UPC #
-
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
48 in
Reflective Stripe Width
2 in
Vest Size
M
Minimum Chest Size
42 in
Length
27 in

Details

Item
High-Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Flame-Resistant Properties
Not Flame-Resistant
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
UV-Resistant Material
No
Includes Tablet Pocket
No
Breakaway
No
Expandable
No
Safety Vest Style
Standard
ANSI Type
Type R, Class 2
Anti-Static
No
Total Number of Pockets
0
Vest Back Style
Mesh
Features
Breathable Fabric; 360 Degrees Visibility
Includes ID Window
No
Includes LED Lights
No
Standards
ANSI/ISEA 107
Reflective Stripe Border Type
None
Reflective Tape Type
Glass Bead
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Stitched
Vest Features
Breathable Fabric
Fabric Construction
Mesh
Number of Outside Pockets
0
Reflective Stripe Color
Silver
Includes Microphone Tab
No
Number of Inside Pockets
0
Horizontal Stripe Type
Single
Reflective Stripe Location
Shoulder, Torso
Vest Front Style
Mesh
Cooling
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.