Meat Wash Only, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468J63

  • Mfr # 468J63

  • Zoro # G5064689


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Meat Wash Only
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468J63
Zoro #
G5064689
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Meat Wash Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(h)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(h)
Sign Legend
Meat Wash Only
Sign Legend Background Color
Red, White
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Meat Wash Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.