Notice, No Food or Drink In This Area, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468K68

  • Mfr # 468K68

  • Zoro # G5064783


product price:  $8.79
/ea

Key Features

Legend
No Food or Drink In This Area
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468K68
Zoro #
G5064783
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Food or Drink In This Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Header
Notice
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend
No Food Or Drink In This Area
Sign Header Text Color
White
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.