Globe Valve, 2 In., FNPT, Bronze

  • Mfr # 285950

  • Zoro # G5065374


product price:  $1,172.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
2"
Shape - Globe Valves
Wye
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285950
Zoro #
G5065374
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
2"
Inlet to Outlet Length - Valves
7 3/4 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Handle Height
8.75 in
Nominal Valve Size
2 in
Overall Length
7.75 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Wye
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
406 Degrees F
Max. Fluid Pressure - Valves
400 psi
Top of Handle to Inlet Center - Valves
8 3/4 in
Body Material
Bronze
Wedge Material
Brass
Max. Steam Pressure - Valves
200 psi WSP
Stem Material
brass
Standards
MSS SP-80-97
Item
Globe Valve
Bonnet Style
Union
Handle Material
Ductile Iron
Handle Type
Wheel
Max. Air Pressure
Not Rated
Stem Type
Rising
Valve Structure
Wye
Shape
Wye
Connection Type - Side 2
NPT
Bonnet Material
Bronze
For Media
Gas, Oil, Steam, Water
Connection Type - Side 1
NPT
Maximum Pressure - Operating
200 psi
Coefficient of Volume (Cv)
82
Operating Temperature - Minimum
406 Degrees F
Disc Material
PTFE
Maximum Pressure - Steam
275 psi
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Operating Temperature - Maximum
406 Degrees F
Globe Valve Type
Y-Body
Valve Series
Model 226UT

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Shape Wye, Body Material - Valves Bronze, Media - Valves Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 7 3/4 in, Top of Handle to Inlet Center - Valves 8 3/4 in, Valve Class Class 200, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.