Low Arc Pull Out Kitchen Faucet, Manual, Single Hole Mount, 1 or 3 Hole

  • Mfr # 77-2115

  • Zoro # G5065873


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-2115
Zoro #
G5065873
UPC #
026607036211
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr.
Height
9"
Spout Length
8"
Connection Size
1/2'' IPS
Inlet Connection Size
1/2 in

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Solid Handle
Mounting Type
Deck Mount
Item
Low Arc Pull Out Kitchen Faucet
Body Material
Cast Brass
Series
Gold
Standards
NSF 61/9
Valve Type
Ceramic Disc
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Compliance
AB1953 Low Lead
Flow Outlet Type - Faucet
Aerated
Replacement Cartridge
Mfr. No. 46-1850
Includes
Mounting Hardware
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type
Aerated
ADA Compliance
ADA Compliant
Faucet Spout
Swing
Mounting
Deck
Faucet Type
Kitchen Sink Faucet
Connection
1/2" IPS
CEC Compliant
CEC Compliant
Handle Material
Metal
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
46-1850
Faucet Activation
Manual
Ligature Resistant
No
Faucet Handle Material
Metal
Material of Construction
Low Lead Brass
Spout Shape
Arc
CEC Compliance
CEC Compliant
For Location
Kitchen
Compatible Cartridge Manufacturer Part Number
46-1850
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Warranty
1 yr
Number of Mounting Holes
1
Spout Style
Pull-Out
Product Type
Faucet
Flow Rate - Maximum
1.75 gpm
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
IPS

Description

Item Low Arc Pull Out Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.