Shop BRENNAN INDUSTRIES

Plug, Stainless Steel, Compression 1 in

  • Mfr # N0304-16-SS
  • Zoro # G506597513

product price: 
$
33.95
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
3146 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0304-16-SS
Zoro #
G506597513
UPC #
-
Country of Origin
India
Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
3146 psig
Maximum Operating Temperature
100 Degrees F
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Imperial/Metric
Compatible Tube Hardness
RB 75 to 80
Compatible Fitting Brands
Parker, Swagelok
Series
Brennan Instrumentation
Material Grade
316
Fitting Material
Stainless Steel
Plug Drive Style
Hex
Color
Silver
Application
Hydraulics, Pneumatics
Plug Construction
Cored
Compatible Tube Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Plug
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
3,146 psi
For Media Type
Gases
Ferrule Type
Double Ferrule
Precleaned Type
Cleaned and Bagged

Description

Compression Fitting Plug, Application Hydraulics, Pneumatics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 3146 psig, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker, Swagelok, Series Brennan Instrumentation, Standards A 213, ASTM A 269, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.