Shop BRENNAN INDUSTRIES
See all product information
Create Account
Nut, StainlessSteel, Compression, 3/8in
Mfr # N0318-06MM-SS
Zoro # G506597551
product price:Â
$
2.49
/ea
Sold in multiples of 5 for $12.45
Key Features
Specific Fitting Shape
Metric Nut
Fitting Connection Type
Compression
Hex Size
43/64 in
Standards
ASTM A213, ASTM A269
Overall Length
19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N0318-06MM-SS
- Zoro #
- G506597551
- UPC #
- -
- Country of Origin
- India
- Item
- Compression Fitting Nut
- Specific Fitting Shape
- Metric Nut
- Fitting Connection Type
- Compression
- Standards
- ASTM A213, ASTM A269
- Material Grade
- 316
- System of Measurement
- Imperial/Metric
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- Series
- Brennan Instrumentation
- Compatible Tube Hardness
- RB 75 to 80
- Fitting Material
- Stainless Steel
- Minimum Operating Temperature
- -425 Degrees F
- Maximum Operating Temperature
- 1,200 Degrees F
- Maximum Operating Pressure
- 3326 psig
- Compatible Tube Material
- Stainless Steel
- Color
- Silver
- Application
- Hydraulics, Pneumatics
- Fitting Shape
- Nut
- Product Type
- Compression Fitting Nut
- For Media Type
- Gases
- Operating Temperature - Maximum
- 1,200 Degrees F
- Precleaned Type
- Cleaned and Bagged
- Operating Pressure - Maximum
- 3,326 psi
- Operating Temperature - Minimum
- -425 Degrees F
- Ferrule Type
- Double Ferrule
Description
Compression Fitting Nut, Application Hydraulics, Pneumatics, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 19/32 in, Thread Size 3/8 In., Specific Fitting Shape Metric Nut, System of Measurement Imperial/Metric, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver