Shop DAYTON

Thermocouple Probe, Mini Plug, Type K

  • Mfr # 798GE4

  • Zoro # G506600732


product price:  $65.39
/ea

Key Features

Tip Style
Rounded
Probe Tip Diameter
0.062 in
For Application
Liquid and Gas
Maximum Temperature °F
2,280 Degrees F
Response Time
0.5 sec
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
798GE4
Zoro #
G506600732
UPC #
-
Country of Origin
United States

Dimensions

Probe Tip Diameter
0.062 in
Probe Size
1/16 in x 6 in
Probe Length
6 in
Manufacturer Warranty Length
0 Yr
Probe Diameter
0.063 in
Cable Length
12 in

Details

Item
Thermocouple Probe
Tip Style
Rounded
For Application
Liquid and Gas
Maximum Temperature °F
2,280 Degrees F
Response Time
0.5 sec
Accuracy
+/-1.1 Degrees C or +/-0.04 %, Whichever is Greater
Includes Thermowell
No
Temperature Range
-200 C to 1250 C / -325 F to 2280 F
For Solids
Yes
For Surfaces
No
Cable Material
FEP Jacket with Stainless Steel Overbraid
Probe Bend
Straight
For Liquids and Gels
Yes
Maximum Wire Gauge
28 AWG
Probe Sheath Material
Inconel
Connector Type
Mini Plug
Minimum Temperature °C
-200 Degrees C
For Gases
Yes
Thermocouple Type
Type K
Sensor Type
Thermocouple
Minimum Temperature °F
-325 Degrees F
Maximum Temperature °C
1,250 Degrees C
Junction Type
Ungrounded
For Air
Yes
Minimum Temperature °C
-200 Degrees C
Minimum Temperature °F
-325 Degrees F
Maximum Temperature °C
1,250 Degrees C
Maximum Temperature °F
2,280 Degrees F
Maximum Temperature (°C)
1,250 Degrees C
For Media Type
Air, Gases, Liquids and Gels, Solids
Maximum Temperature (°F)
2,280 Degrees F
Data Output Type
Serial Data Cable

Description

Thermocouple Probe, Type K, Ungrounded, For Application Liquid and Gas, Not Applicable, Mini Plug, Probe Size 1/16 in x 6 in, Cable Length 12 in, -200 C to 1250 C / -325 F to 2280 F, Thermocouple, Thermowell Connection Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.