Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 in W Tank and Kettle Brush, Lime, Polypropylene

  • Mfr # 40043EC75

  • Zoro # G506620815


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
5.5 in
Features
Flared Head
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40043EC75
Zoro #
G506620815
UPC #
085404010367
Country of Origin
Mexico

Dimensions

Brush Width
5.5 in
Length
9.5 in

Details

Bristle Color
Lime
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Tank and Kettle Brush
Features
Flared Head

Description

Color Code Tank and Kettle Flare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.