Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in W Tile and Grout Brush, Black, Polypropylene

  • Mfr # 41323EC03

  • Zoro # G506620846


product price: $10.79
/ea
Sold in multiples of 4 for $43.16

Key Features

Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
7 in
Features
Use as Handheld or with Handle
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41323EC03
Zoro #
G506620846
UPC #
085404014310
Country of Origin
Mexico

Dimensions

Brush Width
7 in
Length
9 in

Details

Bristle Color
Black
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Tile and Grout Brush
Features
Use as Handheld or with Handle

Description

Color Cod Tile and Grout Brusm,Spart 9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.