Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in W Pipe and Valve Brush, Tan, Polypropylene

  • Mfr # 45003EC25

  • Zoro # G506620884


product price: $27.59
/ea
Sold in multiples of 6 for $165.54

Key Features

Brush Type
Pipe and Valve Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Length
5.9 in
For Use With
Standard 3/4 in threaded handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45003EC25
Zoro #
G506620884
UPC #
085404012798
Country of Origin
Mexico

Dimensions

Brush Width
3 in
Length
5.9 in

Details

Brush Type
Pipe and Valve Brush
Bristle Color
Tan
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Pipe and Valve Brush
For Use With
Standard 3/4 in threaded handle

Description

Color Code Pipe and Valve Brush 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.