Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in W Clean-in-Place Hook Brush, Orange, Polyethylene

  • Mfr # 41100EC24

  • Zoro # G506620907


product price: $14.49
/ea
Sold in multiples of 12 for $173.88

Key Features

Bristle Material
Polyester
Handle Material
Polyethylene
Brush Width
5 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41100EC24
Zoro #
G506620907
UPC #
085404014242
Country of Origin
Mexico

Dimensions

Brush Width
5 in
Length
11.5 in

Details

Bristle Color
Orange
Bristle Material
Polyester
Handle Material
Polyethylene
Item
Clean-in-Place Hook Brush

Description

Color Code Clean In Place Hook Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.