
60 in Fiberglass Handle, Gray, Fiberglass
Mfr # 40225EC23
Zoro # G506621027
product price: $24.69
/eaSold in multiples of 12 for $296.28
Key Features
Handle Material
Fiberglass
Features
Standard 3/4" Acme Thread
Includes
Hang Up Cap
Broom Connection Type
Standard 3/4" Acme Thread
Broom Handle Material
Polyester veil over fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40225EC23
Zoro #
G506621027
UPC #
017183409193
Country of Origin
Mexico
Dimensions
Length
60 in
Details
Handle Material
Fiberglass
Item
Fiberglass Handle
Features
Standard 3/4" Acme Thread
Includes
Hang Up Cap
Broom Connection Type
Standard 3/4" Acme Thread
Broom Handle Material
Polyester veil over fiberglass
Color
Gray
Description
Color Code Fiberglass Handle 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.