Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.75 in W Soft Counter Brush, Gray, Polypropylene

  • Mfr # 40480EC23

  • Zoro # G506621096


product price: $16.49
/ea
Sold in multiples of 6 for $98.94

Key Features

Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
1.75 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40480EC23
Zoro #
G506621096
UPC #
085404010701
Country of Origin
Mexico

Dimensions

Brush Width
1.75 in
Length
13 in

Details

Bristle Color
Gray
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Soft Counter Brush

Description

Color Coded Soft Counter Brush 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.