Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Brush, Pink, Polypropylene

  • Mfr # 40000EC26

  • Zoro # G506621119


product price: $18.29
/ea
Sold in multiples of 6 for $109.74

Key Features

Brush Type
Bottle Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40000EC26
Zoro #
G506621119
UPC #
085404015546
Country of Origin
Mexico

Dimensions

Length
12 in

Details

Brush Type
Bottle Brush
Bristle Color
Pink
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Bottle Brush

Description

Color Coded 12 in,Bottle Brush,Pi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.