No. 2 x 1" Pozidriv VORTEX Insert Power Bit - 25 Pack

  • Mfr # CAVB1PZ2-25

  • Zoro # G506621249


product price:  $0.94
/ea
Sold in multiples of 25 for $23.50

Key Features

Finish
Black Oxide
Overall Length
1 in
Material
Steel
Insulated
No
Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAVB1PZ2-25
Zoro #
G506621249
UPC #
697099349297
Country of Origin
China

Dimensions

Overall Length
1 in
Size
#2

Details

Item
Ct Apex Bit,Vortex,1" Pz2
Finish
Black Oxide
Material
Steel
Insulated
No

Description

Ct Apex Bit,Vortex,1 In. Pz2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.