Zoro Homepage
This item is Discontinued.
Zoro Select 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened 22498_48_48

0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (Discontinued)

  • Mfr # 22498_48_48
  • Zoro # G506626220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22498_48_48
Zoro #
G506626220
UPC #
-
Country of Origin
United States

Dimensions

Strand Width
0.106 in
Overall Thickness
0.078 in
Trade Size
3/4 in-#13
Strand Thickness
0.078 in
Opening Size
0.688 in x 1.781 in
Hole Diameter
0.75 in
Overall Length
4 ft
Overall Width
4 ft
Short Way Diamond Size
0.923 in
Long Way Diamond Size
2.1 in
Diamond Size
0.923 in x 2.1 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.078 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.106 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.781 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.