This item is Discontinued.

Cabled Four Way Splitter, PK2 6401403905

Four Way Splitter, PK2 (Discontinued)

  • Mfr # 6401403905
  • Zoro # G5066564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6401403905
Zoro #
G5066564
UPC #
-
Country of Origin
China

Details

Item
Four Way Splitter
For Use With
Cabled LED Lighting Strip
Series
8000
Enclosure Rating
IP65 Outdoor Rating
Material
Plastic
Color
White
Standards
UL, CE

Description

Four Way Splitter, For Use With Cabled LED Lighting Strip, Color White, Material Plastic, Standards UL, CE, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.