Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM300BK
Zoro #
G5067769
UPC #
046221473001
Country of Origin
Unknown
Dimensions
Inside Width
7 13/64 in
Outside Length
14 in
Fits Battery Size Group
Group 24
Inside Length
10 1/2 in
Inside Height
9 39/64 in
Outside Width
10 in
Outside Height
10 45/64 in
Details
Item
Battery Box
Battery Box Color
Black
Battery Box Material
Polypropylene
Features
Snap Top Closure
Standards
US Coast Guard
Description
Battery Box, Fits Battery Size Group Group 24, Battery Box Material Polypropylene, Battery Box Color Black, Inside Length 10 1/2 in, Inside Width 7 13/64 in, Inside Height 9 39/64 in, Outside Length 14 in, Outside Width 10 in, Outside Height 10 45/64 in, Features Snap Top Closure, Standards US Coast Guard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.