Shop ZORO SELECT
See all product information
Create Account
Reinforced Polyurethane Tubing
- Mfr # ZUSA-HT-7151
- Zoro # G506876854
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyurethane
Tube Hardness
Firm (85A - 95A)
Inside Dia.
5/8"
Outside Dia.
7/8"
Wall Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7151
- Zoro #
- G506876854
- UPC #
- 193005271091
- Country of Origin
- China
Dimensions
- Inside Dia.
- 5/8"
- Outside Dia.
- 7/8"
- Wall Thickness
- 1/8 in
- Tube Length
- 300"
- Inside Diameter
- 5/8 in
- Outside Diameter
- 7/8 in
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Reinforced Polyurethane Tubing for Drinking Water, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.