Shop ZORO SELECT

Nylon Tubing, Hard (45D+), 3/32", 5/32"

  • Mfr # ZUSA-HT-7313

  • Zoro # G506876915


product price: 
$
5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
3/32"
Outside Dia.
5/32"
Wall Thickness
1/32"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-7313
Zoro #
G506876915
UPC #
193005273842
Country of Origin
China
Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
652.5 psi
Tube Color
White
Material
Nylon
Item
Nylon Tubing
Temp. Range
0° to 250° F
Color
Clear
Jacket Color
No Jacket
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore D 70
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Wear Resistant
Tube Form
Coil
Maximum Operating Pressure
652.5 psi
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Maximum Operating Temperature
250 Degrees F
Reinforcement
Not Reinforced
Clarity
Semi-Clear

Description

Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 652.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5/32 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.