Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizing Wipes Station, 15 1/2" W

  • Mfr # 9114-01-SLVHSW

  • Zoro # G506878841


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Dispenser Height
39 3/4 in
Features
360 Degree Design Makes Wipes Accessible from any Angle, Durable Steel Frame with Optimized Lid Design to Prevent Rusting, Integrated Waste Receptacle Keeps the Surrounding Area Clean
Dispenser Operation
Manual
Dispenser Product Grouping
Wet Wipe Dispenser Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9114-01-SLVHSW
Zoro #
G506878841
UPC #
073852515732
Country of Origin
United States

Dimensions

Dispenser Height
39 3/4 in
Dispenser Depth
15 1/2 in
Dispenser Width
15 1/2 in

Details

Item
High Capacity Hand Sanitizing Wipes Station
Color
Graphite
Features
360 Degree Design Makes Wipes Accessible from any Angle, Durable Steel Frame with Optimized Lid Design to Prevent Rusting, Integrated Waste Receptacle Keeps the Surrounding Area Clean
Dispenser Operation
Manual
Dispenser Product Grouping
Wet Wipe Dispenser Stand
Dispenser Material
Steel
Dispenser Capacity
Accommodate Two Refill Options: 1200 or 1700 Count Refill
Includes
Dispenser
Dispenser Mounting
Floor

Description

Hand Sanitizing Wipes Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.