Shop STREAMLINE
See all product information
Create Account
Copper Tube, 100 ft Overall L
- Mfr # KB10100
- Zoro # G506878858
product price:Â
$
1,475.99
/ea
Free Shipping & Returns
Key Features
Application
Natural Gas, Potable Water
Copper Tube Type
K
Standards
ASTM B88, NSF 61, UNS C12200
Tube Form
Coil
Features
Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB10100
- Zoro #
- G506878858
- UPC #
- 685768315667
- Country of Origin
- Canada
- Application
- Natural Gas, Potable Water
- Copper Tube Type
- K
- Item
- Copper Tube
- Standards
- ASTM B88, NSF 61, UNS C12200
- Tube Form
- Coil
- Features
- Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
- System of Measurement
- Inch
- Coating Color
- Blue
- Cleaned and Capped
- No
- Material
- Copper
- Coil Weight
- 83.9 lb
- Weight per Foot
- 0.839 lb/ft
- For Potable Water Use
- Yes
- Material Grade
- C12200
- Finish/Coating
- Polyethylene Coated
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Copper Tube Size
- 1 in
- Overall Length
- 100 ft
- Outside Diameter
- 1 1/8 in
- Wire Rope Length
- 100 ft
- Length
- 100 ft
- Fits Chest Size
- Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
Description
Copper Tube, Application Natural Gas, Potable Water, Cleaned and Capped No, Coating Color Blue, Copper Tube Size 1 in, Copper Tube Type K, Material Copper, Material Grade C12200, Outside Diameter 1 1/8 in, Overall Length 100 ft, Standards ASTM B88, NSF 61, UNS C12200, Tube Form Coil, Finish/Coating Polyethylene Coated, System of Measurement Inch, Coil Weight 83.9 lb, Features Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.