Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. x 18 in. Straight Shank Rebar Cutter

  • Mfr # 48-20-6775

  • Zoro # G506898139


product price: $47.97
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Flute Type
Regular Spiral
Flute Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6775
Zoro #
G506898139
UPC #
045242619146
Country of Origin
China

Dimensions

Drill Bit Size
1/2 in
Overall Length
18 in
Flute Length
16 in
Maximum Drilling Depth
16"
Drill Bit Sizes Included
(1) SS Rebar Cutter
Shank Length
2 in
Shank Diameter
1/2 in

Details

Item
Straight Shank 1/2" X 18" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Flute Type
Regular Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.5
Measurement System
Fractional Inch
For Tool Type
Hammer Drill
Impact Rated
No
Drill Bit Point Type
Conventional Point
Primary Material Application
Concrete
Number of Flutes
4

Description

Rebar Cutter Drill Bit, 1/2 in Drill Bit Size, Carbide Tipped, 18 in Overall Length, Straight with Three Flats, 16 in Maximum Drilling Depth, 1/2 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.