3/4 in. x 18 in. Straight Shank Rebar Cutter
Mfr # 48-20-6782
Zoro # G506898153
product price: $56.97
/eaKey Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-6782
Zoro #
G506898153
UPC #
045242619085
Country of Origin
China
Dimensions
Drill Bit Size
3/4 in
Overall Length
18 in
Maximum Drilling Depth
16"
Shank Length
2 in
Shank Diameter
3/4 in
Drill Bit Sizes Included
(1) SS Rebar Cutter
Flute Length
16 in
Details
Item
Straight Shank 3/4" X 18" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Decimal Equivalent
0.75
Flute Type
Regular Spiral
For Tool Type
Hammer Drill
Primary Material Application
Concrete
Cutting Direction
Right Hand
Number of Flutes
4
Impact Rated
No
Description
Rebar Cutter Drill Bit, 3/4 in Drill Bit Size, Carbide Tipped, 18 in Overall Length, Straight with Three Flats, 16 in Maximum Drilling Depth, 3/4 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.