PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets
Mfr # 49-66-6832
Zoro # G506898160
product price: $19.39
/eaKey Features
Features
Socket Tray
Compatible Modular System
PACKOUT(TM)
Overall Height
1 7/16 in
For Socket Size/Type
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Includes End Tangs
End Tangs Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6832
Zoro #
G506898160
UPC #
452426166950
Country of Origin
China
Dimensions
Overall Height
1 7/16 in
For Socket Size/Type
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Overall Depth
12 in
Overall Width
8 1/16 in
Drive Size
1/2 in
Details
Item
Socket Tray
Features
Socket Tray
Compatible Modular System
PACKOUT(TM)
Includes End Tangs
End Tangs Included
Color
Red
Number of Rows
2
Number of Trays
1
Part of a Modular System
Modular System Part
SAE or Metric
SAE
Material
Plastic
Number of Posts/Slots
15
For Tool Type
Sockets
Style
Socket Tray
For Socket Type
Deep
Number of Pieces
15
Description
Red, Socket Tray, Plastic, 8 1/16 in Overall Width, 12 in Overall Depth, 1 7/16 in Overall Height, Compatible Modular System PACKOUT(TM), Finish Not Applicable, For Socket Size/Type 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Includes Not Applicable, Includes End Tangs End Tangs Included, Number of Handles 0, Number of Posts/Slots 15, Number of Rows 2, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.