Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. x 18 in. SDS-Plus Rebar Cutter

  • Mfr # 48-20-6722

  • Zoro # G506898238


product price: $57.97
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Primary Material Application
Concrete
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6722
Zoro #
G506898238
UPC #
045242619313
Country of Origin
China

Dimensions

Drill Bit Size
3/4 in
Overall Length
18 in
Shank Diameter
3/4 in
Shank Length
2 in
Maximum Drilling Depth
16"
Flute Length
16 in
Drill Bit Sizes Included
(1) SDS Plus Rebar Cutter

Details

Item
SDS PLUS 3/4" X 18" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Primary Material Application
Concrete
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Number of Flutes
4
Flute Type
Regular Spiral
For Tool Type
Rotary Hammer
Impact Rated
No
Drill Bit Point Type
Conventional Point
Decimal Equivalent
0.75

Description

Rebar Cutter Drill Bit, 3/4 in Drill Bit Size, Carbide Tipped, 18 in Overall Length, SDS Plus, 16 in Maximum Drilling Depth, 3/4 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.