Carbon Steel Bar, 6" L, 3 1/4" W

  • Mfr # 18f1.5x3.25-6

  • Zoro # G506904144


product price:  $60.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.125 in
Material Grade
1018
Brinell Hardness
70 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18f1.5x3.25-6
Zoro #
G506904144
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Thickness
1.5 in
Overall Width
3 1/4 in
Overall Length
6 in
Width Tolerance
0 in/-0.006 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Material Grade
1018
Brinell Hardness
70 BHN
Tolerance Rating
Standard
Tensile Strength
80,000 psi
Rockwell Hardness
39 HRC
Heat Treatable
Heat Treatable
Shape
Rectangular
Heat Treatment
Case-Hardened
Fabrication
Cold Rolled
Yield Strength
54,000 psi
Mechanical Finish
Polished
Thickness Tolerance
0 in/-0.006 in
Machinability
78 %
System of Measurement
Inch
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.5 in, Thickness Tolerance 0 in/-0.006 in, Overall Length 6 in, Overall Width 3 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.