Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Lower Location

  • Mfr # DG2551L0NAM02L1000#-XCYLM

  • Zoro # G506905349


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG2551L0NAM02L1000#-XCYLM
Zoro #
G506905349
UPC #
888065539990
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.73 in
Case Depth
1.61 in
Nominal Dial Size
2 1/2 in
Battery Size
AA

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Hydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test and Measurement, Torque Measurement, Weighing Systems
Gauge Case Material
ABS; Polycarbonate
Series
DG25
Lens Material
Polycarbonate
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Shock Resistance
Method 213B; MIL-STD-202G; Test Condition K
Display Range
0 to 1000 psi
Primary Display Units
psi
Display Screen Type
LCD
Compatible Process Media
Pressure Media in Demanding Industrial Applications
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F
Gauge Application
For Liquids & Gases
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
NIST OR equiv. NMI
Process Temperature Range
-4 Degrees to 176 Degrees F
Includes Batteries
Batteries Included
Temperature Error
0.04%
Memory Features
Min/Max
Standards
CE, CRN, ROHS, UL 61010-1
Primary Display Range
0 to 1,000
Required Light
No
Battery Run Time
2,000 hr
Case Shape
Round
Sensor Material
Stainless Steel
Mounting Orientation
Upright Only
Display Units
psi
Bar Graph
20 Segments
Auto-Shutoff
Yes
Peak Hold
Yes
Sensor Type
Diaphragm
Number of Digits
5
Socket Material
316L Stainless steel
Backlit Screen
Yes
Keypad Material
Polycarbonate
Includes Rubber Boot
No
Low Battery Indicator
Yes
Number of Display Digits
5
Power Source
Battery
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Non-Sparking
Yes
Vibration Resistance
Method 201A; MIL-STD-202G
Accuracy Grade Gauge Type
Process
Automatic Shut-Off Time
10 sec
Battery Life
2,000 hr
Display Type
LCD
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
1,000 psi
Number of Batteries Required
2
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
IP Rating
IP67
Operating Temperature - Maximum
140 Degrees F
Pressure Measuring Units
psi
Process Media Temperature - Maximum
176 Degrees F

Description

Industrial Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material ABS; Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Pressure Media in Demanding Industrial Applications, Sensor Material Stainless Steel, Socket Material 316L Stainless steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units psi, Process Connection Gender Male, Battery Type (2) AA Alkaline Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.