Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber

  • Mfr # 47285

  • Zoro # G5069449


product price:  $1,061.82
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Container Type
Pail
Size
55 Gal
Cleaner Form
Liquid
Degreaser Application
Aluminum, Galvanized Metals, Painted Surfaces
Fragrance
Pleasant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47285
Zoro #
G5069449
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Container Size
55 gal

Details

Item
Heavy Duty Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Aluminum, Galvanized Metals, Painted Surfaces
Fragrance
Pleasant
Recommended Dilution
Concentrated-See label for proper dilution
For Use On
Aluminum, Galvanized Metals, Painted Surfaces
Color
Amber
Net Weight
554.47
Removes
Grease, Grime, Dirt, Tough Soils
Application
Use through steam cleaners, pressure washers or by hand to clean and degrease engines, transmissions, trailers, food processing equipment, concrete floors, walls and a variety of other surfaces.
Product Type
Cleaner and Degreaser
For Use With
Use to clean engines, transmissions, trailers, equipment, concrete floors, utensils and walls.
Ready to Use/Concentrated
Concentrated
Green Environmental Attribute
Biodegradable

Description

Heavy Duty Cleaner and Degreaser, Size 55 gal, For Use On Aluminum, Concrete Floors, Engines, Food Processing Equipment, Galvanized Metals, Painted Surfaces, Trailers, Transmissions, Utensils, Walls, Removes Blood, Dirt, Excrement, Fat, Grease, Container Type Drum, Recommended Dilution 1:128

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.