Low Arc Kitchen Faucet, Manual, 4" Mount, 2 Hole Commercial

  • Mfr # W4D-L9E1-369AB

  • Zoro # G5069477


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W4D-L9E1-369AB
Zoro #
G5069477
UPC #
611943578831
Country of Origin
United States

Dimensions

Height
7-1/4"
Overall Height
7-1/4"
Manufacturers Warranty Length
1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" NPSM Male
Spout Length
9-1/2"
Spout Height
7"
Max. Installation Surface Thickness
1/4"
Water Inlet Connection Size
1/2"
Overall Width
6 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
5 in
Spout Height - Maximum
7 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
1/4 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
6.00 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Faucet Spout Shape
Low Arc
Vandal Resistant Features
Vandal Resistant Handles
Faucet Handle Type
Lever
Flow Outlet Type - Faucet
Laminar
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Spout
Swing
Mounting Type - Faucet
Deck
Mounting
Deck
Flow Outlet Type
Full Flow
Replacement Cartridge
5UTV7 or 5UTV8
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Finish
Chrome
ADA Compliance
ADA Compliant
Valve Type
Compression
Connection
1/2" MNPS
Body Material
Brass
Flow Outlet Type (Faucet)
Laminar
Faucet Type
Kitchen Sink Faucet
Residential / Commercial
Commercial
Features
Mounting Hardware Included
Handle Material
Cast Brass
Type
Manual
Includes
Mounting hardware
Power Source
Manual
Water Inlet Connection Type
Male NPSM
Faucet Handle Material
Metal
Ligature Resistant
No
Max. Mounting Hole Center Distance
4"
CEC Compliant
Non CEC Compliant
Spout Reach
9-1/2"
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
1-099XKJKABNF, 1-100XKJKABNF
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Series
W4D
Material of Construction
Brass
Application
Commercial
Outlet Type
Full Flow
Operation Method
Manual
Spout Shape
Arc
Inlet Connection Type
NPSM
Compatible Cartridge Manufacturer Part Number
1-099XKJKABNF, 1-100XKJKABNF
Mounting Hole Center-to-Center Distance - Minimum
4 in
Legend Style
Color
CEC Compliance
Not CEC Compliant
Pressure - Maximum
125 psi
Product Type
Faucet
Inlet Connection Gender
Male
Number of Mounting Holes
2
Flow Rate - Maximum
6 gpm
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature - Minimum
40 Degrees F
Warranty
1 yr Limited, 5 yr Limited
Ligature Resistance
Not Ligature-Resistant
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant Handle
Temperature - Maximum
140 Degrees F
For Water Temperature
Hot/Cold
Spout Style
Swivel
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.