8-1/2" x 11" Plastic Clipboard 1", Pink

  • Mfr # 21800

  • Zoro # G5070186


product price:  $7.35
/ea

Key Features

Sheet Size
8-1/2" x 12"
Clip Capacity
1 in
Color
Pink
Width
9"
Height
13-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21800
Zoro #
G5070186
UPC #
044357218008
Country of Origin
China

Dimensions

Sheet Size
8-1/2" x 12"
Width
9"
Height
13-1/4"
Depth
1-3/4"
Sheet Size - Clipboards
8-1/2 in x 12 in
File Size - Clipboard
Letter
File Size
Letter
Overall Width
9 in
Overall Height
13 1/4 in
For Document Width
8 1/2 in
For Document Length
12 in
Paper Size
Letter

Details

Item
Clipboard
Clip Capacity
1 in
Color
Pink
Clipboard - Item
Clipboard
Basic Material - Clipboards
Plastic
Specific Material
Polystyrene
Material
Acrylic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Storage Capacity
1"
Includes
Hanging Hole
Clip Type
High Capacity
Features
50% Post-Consumer Waste, Inch and Metric Ruler Edge
Color Family - Clipboard
Red
Basic Material
Plastic
Mounting Style
Hang Up By Using Hang Hole
Product Type
Clipboard

Description

Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Red, Color Pink, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Polystyrene, Width 9 in, Height 13 1/4 in, Depth 1 3/4 in, Sheet Size 8-1/2 in x 12 in, Features 50 Percent Post-Consumer Waste, Inch and Metric Ruler Edge, Includes Hanging Hole, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.