Tool Steel Rod, 36 in L, 7/16 in Dia.

  • Mfr # 4717_36_0

  • Zoro # G507044634


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Standards
ASTM A681, SAE J437
Fractional Size
7/16 in
Decimal Equivalent
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4717_36_0
Zoro #
G507044634
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
7/16 in
Outside Diameter
7/16 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0005 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.4375 in
Machinability
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
97,000 psi
Application
Chisels, Dies, Punches, Shear Blades
Material Grade
S7
Brinell Hardness
188 BHN
Rockwell Hardness
90 HRB
Tolerance Rating
Standard
Yield Strength
53,000 psi
Mechanical Finish
Precision Ground
Shape
Rod
Heat Treatable
Heat Treatable
System of Measurement
Inch
Heat Treatment
Air- or Oil-Hardened
Elongation
21 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade S7, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air- or Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/16 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 53,000 psi, Rockwell Hardness 90 HRB, Brinell Hardness 188 BHN, Tensile Strength 97,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.